Zoro Homepage

Wireable M12 connector

  • Mfr # E18162

  • Zoro # G203509017


product price: $27.39
/ea

Key Features

Number of Contacts
4 Pin
Mounting Style
Male Thread
Application
DC Power, Gigabit Internet, Sensors, Signal
Includes Nut
Yes
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E18162
Zoro #
G203509017
UPC #
-
Country of Origin
United States

Dimensions

Cable Outside Diameter
8 mm
Conductor Cross Section Size
0.75 sq mm
Thread Size
M12

Details

Number of Contacts
4 Pin
Mounting Style
Male Thread
Application
DC Power, Gigabit Internet, Sensors, Signal
Item
M12 Circular Connector
Includes Nut
Yes
IP Rating
IP68
Nominal Current
4 A
Coding
A
Connection Type
Cable Connection With Screw Terminals
Voltage Rating
250V AC, 300V DC
Connector Orientation
Straight
Maximum Operating Temperature
185 Degrees F
Locking Style
Screw Connection
Number of Poles
4
Minimum Operating Temperature
-40 Degrees F
Connector Body Type
Pin
Housing Material
Nylon

Description

M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Cable Connection With Screw Terminals, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.