Zoro Homepage

Wireable M12 connector

  • Mfr # E18343

  • Zoro # G903509027


product price: $47.39
/ea

Key Features

Number of Contacts
8 Pin
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Connector Orientation
Straight
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E18343
Zoro #
G903509027
UPC #
-
Country of Origin
Germany

Dimensions

Conductor Cross Section Size
0.75 sq mm
Thread Size
M12
Cable Outside Diameter
8 mm

Details

Number of Contacts
8 Pin
Application
DC Power, Gigabit Internet, Sensors, Signal
Item
M12 Circular Connector
Mounting Style
Male Thread
Connector Orientation
Straight
Maximum Operating Temperature
212 Degrees F
Coding
A
Minimum Operating Temperature
-13 Degrees F
Housing Material
Nylon
Locking Style
Screw Connection
Connection Type
Gold-Plated Contacts
Number of Poles
8
Connector Body Type
Pin
Includes Nut
Yes
Voltage Rating
125V AC, 125V DC
IP Rating
IP68
Nominal Current
4 A

Description

M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 8, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 125V AC, 125V DC, Nominal Voltage 125V AC, 125V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.