Zoro Homepage

Wireable M12 connector

  • Mfr # E30019

  • Zoro # G503509007


product price: $30.99
/ea

Key Features

Number of Contacts
4 Pin
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Connection Type
Gold-Plated Contacts
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30019
Zoro #
G503509007
UPC #
-
Country of Origin
Germany

Dimensions

Cable Outside Diameter
6 mm
Thread Size
M12
Conductor Cross Section Size
0.75 sq mm

Details

Number of Contacts
4 Pin
Application
DC Power, Gigabit Internet, Sensors, Signal
Item
M12 Circular Connector
Mounting Style
Male Thread
Connection Type
Gold-Plated Contacts
IP Rating
IP67
Connector Orientation
Straight
Locking Style
Screw Connection
Number of Poles
4
Coding
A
Connector Body Type
Pin
Minimum Operating Temperature
-40 Degrees F
Includes Nut
Yes
Housing Material
Nylon
Voltage Rating
10 to 55V DC
Maximum Operating Temperature
185 Degrees F
Nominal Current
4 A

Description

M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 10 to 55V DC, Nominal Voltage 10 to 55V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.