Wireable M12 connector
Mfr # EVC811
Zoro # G603509044
product price: $19.59
/eaKey Features
Number of Contacts
4 Socket
Mounting Style
Female Thread
Standards
CE, cRUus, EAC
Application
DC Power, Gigabit Internet, Sensors, Signal
Connection Type
Gold-Plated Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVC811
Zoro #
G603509044
UPC #
-
Country of Origin
Poland
Dimensions
Cable Outside Diameter
6 mm
Thread Size
M12
Conductor Cross Section Size
1.04 sq mm
Details
Number of Contacts
4 Socket
Item
M12 Circular Connector
Mounting Style
Female Thread
Standards
CE, cRUus, EAC
Application
DC Power, Gigabit Internet, Sensors, Signal
Connection Type
Gold-Plated Contacts
Includes Nut
Yes
Number of Poles
4
IP Rating
IP65, IP67, IP68, IP69K
Connector Body Type
Socket
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
194 Degrees F
Housing Material
Nylon
Nominal Current
4 A
Voltage Rating
250V AC, 300V DC
Locking Style
Screw Connection
Coding
A
Connector Orientation
90 Degrees Angled
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.