Zoro Homepage

Wireable M18 connector

  • Mfr # E60174

  • Zoro # G903509003


product price: $54.19
/ea

Key Features

Number of Contacts
12 Socket
Application
Incremental Encoders
Standards
CE
Mounting Style
Female Thread
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60174
Zoro #
G903509003
UPC #
-
Country of Origin
Germany

Dimensions

Cable Outside Diameter
8 mm
Thread Size
M18

Details

Number of Contacts
12 Socket
Item
M18 Circular Connector
Application
Incremental Encoders
Standards
CE
Mounting Style
Female Thread
Minimum Operating Temperature
-40 Degrees F
Connector Body Type
Socket
Maximum Operating Temperature
185 Degrees F
Connection Type
Cable Connection Due to Soldering
Housing Material
Brass
Connector Orientation
Straight
Voltage Rating
4.5 to 30V DC
Includes Nut
Yes
Number of Poles
12
IP Rating
IP67
Housing Finish
Nickel-Plated

Description

M18 Circular Connector, Mounting Style Female Thread, Application Incremental Encoders, Number of Poles 12, Connection Type Cable Connection Due to Soldering, Thread Size M18, Voltage Rating 4.5 to 30V DC, Nominal Voltage 4.5 to 30V DC, Housing Material Brass, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.