Zoro Homepage

Wireable M23 connector

  • Mfr # E10447

  • Zoro # G503508987


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Number of Contacts
12 Socket
Mounting Style
Female Thread
Application
Wiring Blocks
IP Rating
IP65
Voltage Rating
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10447
Zoro #
G503508987
UPC #
-
Country of Origin
Germany

Dimensions

Cable Outside Diameter
14 mm
Thread Size
M23

Details

Number of Contacts
12 Socket
Mounting Style
Female Thread
Item
M23 Circular Connector
Application
Wiring Blocks
IP Rating
IP65
Voltage Rating
10 to 30V DC
Minimum Operating Temperature
-13 Degrees F
Housing Finish
Nickel-Plated
Nominal Current
7.5 A
Connector Body Type
Socket
Maximum Operating Temperature
194 Degrees F
Connection Type
Cable Connection Due to Soldering
Number of Poles
12
Connector Orientation
90 Degrees Angled
Housing Material
Brass
Includes Nut
Yes

Description

M23 Circular Connector, Mounting Style Female Thread, Application Wiring Blocks, Number of Poles 12, Connection Type Cable Connection Due to Soldering, Thread Size M23, Voltage Rating 10 to 30V DC, Nominal Voltage 10 to 30V DC, Nominal Current 7.5 A, Housing Material Brass, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 14 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.