Wireable M8 connector
Mfr # E10919
Zoro # G103509018
product price: $20.39
/eaKey Features
Number of Contacts
3 Pin
Standards
CE
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Housing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10919
Zoro #
G103509018
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Cable Outside Diameter
5 mm
Details
Number of Contacts
3 Pin
Item
M8 Circular Connector
Standards
CE
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Housing Material
Nylon
Minimum Operating Temperature
-13 Degrees F
Connector Orientation
Straight
Connection Type
Gold-Plated Contacts
Includes Nut
Yes
Connector Body Type
Pin
Maximum Operating Temperature
185 Degrees F
Number of Poles
3
IP Rating
IP67
Locking Style
Screw Connection
Coding
A
Voltage Rating
60V DC
Description
M8 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 3, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 60V DC, Nominal Voltage 60V DC, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.