Wireable M8 connector
Mfr # L33600
Zoro # G603509006
product price: $26.19
/eaKey Features
Number of Contacts
3 Pin
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Connection Type
Gold-Plated Contacts
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L33600
Zoro #
G603509006
UPC #
-
Country of Origin
Czechia
Dimensions
Cable Outside Diameter
5 mm
Thread Size
M8
Details
Number of Contacts
3 Pin
Application
DC Power, Gigabit Internet, Sensors, Signal
Item
M8 Circular Connector
Mounting Style
Male Thread
Connection Type
Gold-Plated Contacts
Housing Material
Brass
Coding
A
Housing Finish
Nickel-Plated
Minimum Operating Temperature
-13 Degrees F
IP Rating
IP67
Voltage Rating
60V AC, 75V DC
Connector Orientation
Straight
Includes Nut
Yes
Number of Poles
3
Maximum Operating Temperature
194 Degrees F
Connector Body Type
Pin
Description
M8 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 3, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 60V AC, 75V DC, Nominal Voltage 60V AC, 75V DC, Housing Material Brass, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.