Zoro Homepage

Wireable M8 connector

  • Mfr # ZJ4010

  • Zoro # G803509004


product price: $25.39
/ea

Key Features

Number of Contacts
3 Socket
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Female Thread
Connector Orientation
Straight
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZJ4010
Zoro #
G803509004
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Cable Outside Diameter
5 mm

Details

Number of Contacts
3 Socket
Item
M8 Circular Connector
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Female Thread
Connector Orientation
Straight
Maximum Operating Temperature
194 Degrees F
Housing Material
Nylon
Minimum Operating Temperature
-13 Degrees F
Coding
A
Nominal Current
4 A
Number of Poles
3
IP Rating
IP68
Connector Body Type
Socket
Voltage Rating
45V AC, 70V DC
Includes Nut
Yes
Connection Type
Gold-Plated Contacts

Description

M8 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 3, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.