Zoro Homepage

IG Stainless BBQ - Charcoal

  • Mfr # YK-WD35-HNJA

  • Zoro # G016522654


product price: $769.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK-WD35-HNJA
Zoro #
G016522654
UPC #
864555000201
Country of Origin
China

Description

IG Charcoal BBQ is a stainless steel charcoal barbecue that has a removable grill top for skewers, roatating charcoal handle for raising and lowering the charcoal heat level, sliding ash collector tray, folding side trays, and easy self-installation. The modern IG Charcoal BBQ is a state of the art stainless steel, charcoal barbecue. This is indeed a special barbecue with multiple unique qualities and features. Resting on 4 four inch casters, two of which have stops, you can roll the barbecue anywhere in you outdoor space, yard or even to a picnic or special event. The legs go inside the body chamber with ease and without the need of any tools. They come out of the body with the same ease. This feature makes the barbecue very compact in size and transportable in your car or for storage with minimum space. The other features include a grill top for cooking that can also be removed to accommodate skewers for Kabobs and skewer type barbecues.The barbecue has a movable charcoal holder, unique in design, for raising or lowering the charcoal for faster or slower cooking depending on your needs and the quantity of food being barbecued at one time. To make it all further unique and easy to use, you do not have to scoop or vacuum the ashes from the burnt charcoal like barbecues of the past. The ash collector tray collects the spent ashes and can slide in or out and the ashes dumped Once the ashes are thrown away you slide the ash collector back in. Finally, the modern IG BBQ has side trays on both sides that can be raised for placing the food: cooked or uncooked without needing other tables or furniture around. These side trays can fold down after use to occupy less space if needed. In addition to the two side trays there is a full-length bottom tray for placing utensils and food. This bottom tray is also removable. All in all this is the best barbecue in the market at an incredibly affordable and design and features in stainless steel.IG BBQ - Charcoal. Specifications - Color: Charcoal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.