Zoro Homepage

0-12" Absolute Precision Digital Height Gauge - 35-630

  • Mfr # 35-630

  • Zoro # G403077774


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-630
Zoro #
G403077774
UPC #
-
Country of Origin
China

Description

Single beam construction. Large LCD Display. Absolute Measure. Attachable carbide tipped scriber. Fine Adjustment. Ultra smooth movement. iP54 Protective rating. Battery: CR 2032 1 piece. Micro USB Data output port. Molded Protective Case included. Range: 0-12" / 0-300mm. Resolution: 0.0005" / 0.01mm / 1/128. Accuracy: 0.002"/ 0.04mm. Data Output Port: YES.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.