Zoro Homepage

12"/300mm 4 Piece Precision Combination Square Set - 34-212-4EM

  • Mfr # 34-212-4EM

  • Zoro # G003077723


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-212-4EM
Zoro #
G003077723
UPC #
-
Country of Origin
China

Description

Square head and center heads are hardened and precision ground for accuracy. Chrome Plated Combination Blades are best protection from scratching. Blades are chrome plated and etched. Precision lapping on all measuring surface. Supplied with Protective Fitted Case. E/M: inch/metric 1mm, 64th, 32nd, 1/2mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.