Zoro Homepage

12in 3 In 1 Bandsaw Companion

  • Mfr # 36-BA-12

  • Zoro # G415699872


product price: $46.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-BA-12
Zoro #
G415699872
UPC #
-
Country of Origin
China

Description

Blade Alignment - Hook Rule - Compass. Length: 12''. Two rare earth magnets attach firmly to the blade. Indent next to the magnets for the blade set. 1/16'' and 1/32'' and 1 mm increments on front side. Ruler end has 1/16''/1 mm markings for use as a height gauge. Drilled holes in 1/2'' increments on back side. Use the tool as a compass to draw circles up to a 23'' diameter for bowl blanks. Includes sliding stop, that allows for drawing cut lines parallel to an edge. Aluminum base with blue anodized finish. Laser engraving on both sides. Can attach directly to your saw for storage and easy access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.