Zoro Homepage

4" Adjustable Double Square - 34-244-S

  • Mfr # 34-244-S

  • Zoro # G503077414


product price: $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-244-S
Zoro #
G503077414
UPC #
-
Country of Origin
China

Description

4" Adjustable double square. Graduation: 4R. High quality with smooth travel. Accuracy meets Federal Specifications. Hardened chrome plate blades with scratching protection & smooth slide movement. Precision lapping on all measuring surfaces. Graduations: 4R (8th, 16th, 32nd, 64th); E/M inch/metric (1mm, 64th, 32nd, 1/2mm); M Metric: (1mm, 1/2 mm, 1mm, 1/2 mm). Square, Center, Protractor with sand enamel finish. Protective case included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.