Zoro Homepage

4" Digital Thickness Gauge Set - 400-TE48

  • Mfr # 400-TE48

  • Zoro # G103077487


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-TE48
Zoro #
G103077487
UPC #
-
Country of Origin
China

Description

Throat Depth: 4". Range: 0 - 1". Resolution: 0.0005", 0.01mm, 64th. Accuracy: ±0.001". User-friendly handle and lever design. Spring load with quick release action. HOLD function. 6 interchangeable contact points included. Case included. Easy to read large LCD display. Battery: CR2032. Data output available.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.