4 Piece Square Set, Square and Center Heads, Digital Protractor and 12in Blade 4R Graduation

  • Mfr # 35-212-4E

  • Zoro # G315796985


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-212-4E
Zoro #
G315796985
UPC #
-
Country of Origin
China

Description

Protractor scale range: 0 - 180 degree. Reading: 0.05''. Accuracy: 0.2''. Squareness: 0.001'' per inch. Hold and flip reading function. Reverse reading function. Hardened chrome plate blades with scratching protection & smooth slide movement. Square head has a vial level and metal scriber. Lockings lever to lock the angle protractor and the blade from movement. Auto shut off. Battery 3V CR2032 included. Sets supplied in protective case. Graduations: 4R: 8ths, 16ths, 32nds, 64ths. M: 1 mm, 1/2 mm, 1 mm, 1/2 mm. E/M: 1 mm, 64ths, 32nds, 1/2 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.