Zoro Homepage

6in Combination Square and 4in Double Square Set

  • Mfr # 34-206-4

  • Zoro # G815796980


product price: $75.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-206-4
Zoro #
G815796980
UPC #
-
Country of Origin
China

Description

4R Stainless steel blades with satin chrome finish. Investment casting bases with sand black finish. Precision lapping on all measuring surfaces. Precision laser engraved scales. Smooth slide movement. Accurate to U.S. standards. 6'' Combination Square: 6'' stainless steel blade with 8th, 16th, 32nd & 64th scales. Square head work as 45 degree miters and 90 degree crosscuts. Squareness: 0.004''. Miter: 0.004''. Vial level and scriber included. 4'' Double Square: 4'' stainless steel blade with 8th, 16th, 32nd & 64th scales. Squareness: 0.004''. Accuracy meets Federal Specifications. Hardened chrome plate blades with scratching protection & smooth slide movement. Precision lapping on all measuring surfaces. Square head has a vial level and metal scriber. Sets supplied in protective case. Graduations: 4R: 8ths, 16ths, 32nds, 64ths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.