Zoro Homepage

6in T-Marking Square

  • Mfr # 36-TS-06

  • Zoro # G315796978


product price: $36.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-TS-06
Zoro #
G315796978
UPC #
-
Country of Origin
China

Description

16ths scale has left to right and centering rule with small drilled holes every 1/16''. 32nds scale has left to right rule with small drilled holes every 1/16''. 3'' scale on top, 2'' rule at the bottom from 1/2'' to 2 1/2''. Angle markings and drilled holes in the center from 0 degree - 90 degree - 0 degree in 15 degree increments plus a 22.5 degree, 25 degree and 67.5 degree. Accuracy: +-0.002''. 5'' L x 1'' H sliding base with 1'' scale markings on rear side. 2 mm solid aluminum frame with a protective anodized finish. Precision laser engraving. Two removable metal locking screws. Supplied in protective case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.