Zoro Homepage

7" Electronic Digital Angle Protractor - 35-407

  • Mfr # 35-407

  • Zoro # G803077534


product price: $52.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-407
Zoro #
G803077534
UPC #
-
Country of Origin
China

Description

This digital protractor/rule allows you to precisely set and measure angles in 0.05 degree increments. The stainless steel arms are graduated in 1/8", 1/16", 1/32" and 1/64" for convenient and immediate linear measuring. Features a hold function, ensuring you never lose your reading, and a reverse reading capability for those hard to calculate angles. The protractor measures angles from 0 to a full 360 degrees. Packaged in a protective plastic case with an extra battery. 4" Rule. Large LCD display. Graduated Stainless Steel Arms for measuring. Measuring Range: 0-360 degrees. Accuracy: +/- 0.2". Convenient Hold Function.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.