Zoro Homepage

7in Layout Square

  • Mfr # 36-LS-07

  • Zoro # G715797018


product price: $67.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-LS-07
Zoro #
G715797018
UPC #
-
Country of Origin
China

Description

7'' square has a 7'' outside scale, 6'' inside scale plus a 3'' scale on the bottom & 1 1/4'' on the ends. Outer rule is 16ths scale and has left to right and centering rule with small drilled holes every 1/16''. Inner rule is 32nds scale and has left to right rule with small drilled holes every 1/8''. Angle markings and drilled holes in the center from 5 degree to 60 degree in 5 degree increments plus a 22.5 degree. Aluminum base with blue anodized finish is 1/2'' tall and blades off set at 1/4'' and 3/8'' and a 45 degree cut out. Squareness: 0.0002'' per inch. Laser engraving on both sides of 2 mm blades. Sets include a mechanical pencil and lead refills. Supplied in protective box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.