
Absolute Origin Indicator w/ Remote Readout, 0-1"/0-25mm Range, 0.0005" Reading, 35-999-25
Mfr # 35-999-25
Zoro # G803077459
product price: $250.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-999-25
Zoro #
G803077459
UPC #
-
Country of Origin
China
Description
Absolute encoding. Origin setting. Preset value. IP65. Inch / mm. Remote readout LCD Display 48" cable. Data output port. Carbide contact tip. AC power port. Measure Range: 0 - 1" / 0 - 25 mm. Reading: 0.0005". Accuracy: 0.0005". Repeatability: 0.00005". Data Output: Yes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.