Zoro Homepage

Bench Square, 7" - 36-BS-07

  • Mfr # 36-BS-07

  • Zoro # G103077739


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-BS-07
Zoro #
G103077739
UPC #
-
Country of Origin
China

Description

Size: 7". Degree Marking: 0-90°. Scale Accuracy: 0.0015". Squareness: 0.005". Triangle Square: CNC Stainless Steel Construction, Precision Laser Engraving, Protective Case. Base: CNC Solid Aluminum Construction, Blue Anodized Finish, Precision Laser Engraving.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.