Zoro Homepage

Beveled Square Set, 3 Piece, 2in, 4in and 6in Blade Lengths

  • Mfr # 34-B246

  • Zoro # G015796995


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-B246
Zoro #
G015796995
UPC #
-
Country of Origin
China

Description

Beveled blades on both edges of each side. Accuracy meets DIN 00 Specifications. Made from a single piece of hardened steel. Accurate right angles for both inside and outside. Precision lapping for straightness and parallelism. Supplied in protective case. 2'' & 4'' Blade Length Accuracy Parallel: 0.0008'', Accuracy Square: 0.0012''. 6'' Blade Length Accuracy Parallel: 0.0012'', Accuracy Square: 0.0016''.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.