Zoro Homepage

Coaxial Centering Dial Indicator Set, Metric

  • Mfr # 400-C02-M

  • Zoro # G715797032


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-C02-M
Zoro #
G715797032
UPC #
-
Country of Origin
China

Description

CO-AX Centering Indicator - To quickly center work pieces or fixtures on your mill. Use this indicator to quickly center work pieces or fixtures on your mill. The measuring range is 0.25''. The shank is 0.375'' diameter and 0.75'' long. The indicator is 5.5'' long. Can measure internal diameters from 0.12'' to 4.25'' and external diameters from zero to 4.25''. This set includes: Indicator body, restraining rod prevents rotation, spring-loaded center point feeler, three straight feelers for IDs, three curved feelers for ODs. Length: 6 7/8''/175 mm. Shank dia.: 3/8'' x 7/8'' long 10 x 20 mm long. Feeler dia.: 1/8'' /3 mm. Measuring range: 0.25'' of axis. Dial reading: 0 - 50. Graduation: 0.0005''. Includes 6 Feelers: 4'', 8'', 12'' Straight, 4'', 8'', 12'' Curved. Capacity: 5/32'' - 4 1/4'' internal, 0 - 4 1/4'' external. Locating accuracy is 0.0005'' of center. Operates at any angle from horizontal to vertical without any change, and from internal to external by simply changing the feeler. Supplied in a fitted wood case. This set includes: Indicator body, restraining rod prevents rotation, spring-loaded center point feeler, three straight feelers for IDs, three curved feelers for ODs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.