
Digital Mini Height Gauge, 0-6" Range, Silver, 35-628
Mfr # 35-628
Zoro # G503077438
product price: $151.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-628
Zoro #
G503077438
UPC #
-
Country of Origin
China
Description
Digital MiniMag Height Gage. IP54 - Splash water, oil and dust resistant. Magnetic Base. Large LCD Display. inch/mm/fraction. Function: ON/OFF key; in/mm/F key: metric/inch/fraction conversion; ABS key: absolute measuring and incremental measuring. Press ABS key to get relative zero. Press the key again, back to normal measuring function.; Hold key: Press the key, the display will not change although the processor is still operation. Press the key again to disable the function and display will show the current reading.; Zero key: Press the key to zero setting at any position.; SPC Data output: Connect data to computer. Purchase separately (Kit included: RS232C USB interface, cable, and software. Item# 35-777). Power Source: One CR2032, 3V lithium battery can provide up to one year of normal use. The display will flash when a new battery is needed. Notes: Keep the tool clean. Avoid shocks or accuracy may be affected. Move the tool by the base, not the column. Range: 0-6" / 0-150mm. Reading: 0.0005"/ 0.01mm / 1/128". Accuracy: 0.001". High Measuring Speed: 120"/second. Color: Silver. Battery: 3V CR2032.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.