Zoro Homepage

EZ-Check Digital Height Gage, 0-5in/125mm Range

  • Mfr # 35-648

  • Zoro # G815797031


product price: $97.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-648
Zoro #
G815797031
UPC #
-
Country of Origin
China

Description

3-in-1 Digital Router Depth/Center Gauge/Height Gauge. iP54 protective rating: Moisture and dust resistance. Large LCD display. Inch/metric conversion. 1/4'', 3/8'' and 1/2'' centerline offsets for router bits. 1/4'' hardened scriber. Single stainless steel beam with light weight construction. Anodized aluminum base with strong magnets. Auto shut-off after 5 minutes. On/Zero Switch - A short push turns the display on. A second push zeros the numeric display. The display turns itself off after a few minutes of inactivity. Hold Button - Push once to hold the display reading. Push again to return the display to normal reading. Mode Switch - Each push changes the display from fractional inch to a decimal inch to metric. Battery 3V CR2032 included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.