Zoro Homepage

EZ-Read Digital Router and Saw Gauge iP54

  • Mfr # 35-0946

  • Zoro # G215700808


product price: $59.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-0946
Zoro #
G215700808
UPC #
-
Country of Origin
China

Description

iP54 protective rating: Moisture and dust resistance. Measuring Range: 0 - 2''/50 mm. Resolution: 0.0005'', 0.01 mm, 1/64''. Accuracy: 0.001''/0.03 mm. Large LCD display. Decimal inch/metric/fraction conversion. 16th and 1 mm scales, 3/16'', 1/4'', 5/16'', 3/8'', 7/16'' and 1/2'' steps. Includes three interchangeable anvils: 1/4'' and 1/2'' dia. center to fence check and 2'' depth extension rod. Hold button. Stainless steel beam. Aluminum body with blue anodized finish. Laser engraving markings. Auto shut-off after 5 minutes. Battery: 3V CR2032 included. Supplied in protective case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.