Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ View 360 Deg Digital Protractor and Ruler, 7in/400 mm

  • Mfr # 35-4107

  • Zoro # G215797044


product price: $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-4107
Zoro #
G215797044
UPC #
-
Country of Origin
China

Description

Measures both inside and outside angles, as well as the length. 360 degree angle measurement. Dual Scale readings: 5'' 32nd/127mm Front and Rear. 7'' 32nd/400mm Front and Rear. Black anodized aluminum blades for better performance and stability. Laser etched measuring scales for better contrast and easy to read. X-large LCD digital displays in degrees. Easy grip locking nub locks the protractor at any angle. Zero at any position. Hold and Flip reading function. Reverse reading function. Reverse angle calcuation. Auto shut-off. Battery: 3V CR2032 included. Specifications: Measuring range: 0 - 360 degree. Display Resolution: 0.05 degree. Accuracy: +-0.2 degree. Repeatability: 0.05 degree.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.