Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ-View Router Lift DRO

  • Mfr # 35-700-R4

  • Zoro # G015797022


product price: $77.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-700-R4
Zoro #
G015797022
UPC #
-
Country of Origin
China

Description

Set up the Bit Height Precisely on your Router Table. Fits most common brand router lifts. iP54 protective rating: Moisture and dust resistance. EZ View: Ultra large LCD display with backlit. EZ Preset / Calibration / Absolute Function. EZ Installation: Requires drilling two small taps in your lift using the drill bit & tap supplied or mounting with very high bond VHB tap. EZ Display: Mounts easily to a 1/4'' T-track on the router tabletop or fence or can be mounted under the router tabletop and angled outward. EZ Power: Long-lasting 3V CR2450 battery or by an 75'' data cable, 80'' Micro USB cable and AC adapter included. Measuring range: 0 - 4''/100 mm. Resolution: 0.0005''/0.01 mm/32nd. Accuracy: +-0.001''. On/Off button. ABS function. Aluminum beam. Mounting brackets included. For Use With iGaging Router Table with Lift & Casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.