
Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102
Mfr # 34-102
Zoro # G303077607
product price: $139.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-102
Zoro #
G303077607
UPC #
-
Country of Origin
China
Description
Professional Precision Tool Set! Dial Indicator: Fine tune your machinery by adding a dial indicator to your set of tools. This 1" stroke dial indicator features large, easy to read numbers and crisp graduations. Each revolution is 0.100", indicated by the revolution counter. The resolution is 0.001". There is a mounting lug on the back of the case. Indicator Features: Easy to read 2-1/4" white face with black markings. Crisp graduations. Durable satin chrome finish. Spindle rack pinions and gear trains are made of high quality steel components ensuring long life. Built to AGD specifications. Vertical lug back configuration. Graduations: 001" per line, 0.1" per revolution. Magnetic Base: Attach this powerful magnet to flat or round surfaces. Move with the flexible shaft and lock it anywhere. Magnetic Base Features: Flexible arm with lever lock. Accepts all AGD indicators. Offers easy cam lever locking. Total arm length: 12". Magnet has 176 lbs. (80 Kg) holding power. V-Groove base allows mounting it on cylindrical surfaces.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.