Zoro Homepage

IP54 Electronic Digital Internal Bore Gauge, 2, 2.5" Range, 35-3PT-5063-T

  • Mfr # 35-3PT-5063-T

  • Zoro # G103077791


product price: $859.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-3PT-5063-T
Zoro #
G103077791
UPC #
-
Country of Origin
China

Description

IP54 water and dust protective rating. Resolution: 0.00005"/0.001mm. Carbide Measuring surfaces. Contact points are designed to allow measurements near the bottom of blind holes. Setting ring included. SPC Data Port for wire or wireless data output. Friction thimble. Complete with molded protective case. Wrench included. Range (inch): 1.948 - 2.5". Range (mm): 50 - 63 mm. Setting Ring Size: ø60 mm. Resolution: 0.0005" / 0.001 mm. Tolerance: 0.0002".

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.