Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

iP54 EZ Absolute Digital Height Gauge, 0-24in/600mm Range

  • Mfr # 35-630-24

  • Zoro # G315797005


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-630-24
Zoro #
G315797005
UPC #
-
Country of Origin
China

Description

ORIGIN ABSolute Series Digital Height Gauge. With Micro USB Data Output Port. Single beam construction. Large LCD Display. Absolute Measure. Attachable carbide tipped scriber. Fine Adjustment. Ultra smooth movement. iP54 Protective rating. Battery: CR 2032 1 piece. Micro USB Data output port. Molded Protective Case included. Resolution: 0.0005'' / 0.01mm / 1/128. Data Output Port: YES. Range: 0 - 24''/600 mm. Accuracy: 0.002''/0.05 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.