IP54 EZ Digital Miter Gauge with 24in Fence

  • Mfr # 35-0929-24+F

  • Zoro # G715700810


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-0929-24+F
Zoro #
G715700810
UPC #
-
Country of Origin
China

Description

Precise digital accuracy, an optional precision aluminum fence with a sacrificial wood face, and a flip stop for repeatable cuts. Digital Angle Reading. Light Weight Aluminum Body. 4 Adjustable Plungers. Removable Disc. Standard Size Miter Bar. Handle Lock. iP54 protective rating: Moisture and dust resistance. LCD Display with 70 degree-0-70 degree Reading. Resolution: 0.05 degree. Accuracy: 0.2 degree. Miter Bar size: 18'' x 3/4'' x 3/8''. Four Adjustable Spring Plungers for Standard U or T Miter Slots. Removable Adjustment Disc. Locking Push Handle. Battery: CR2032 included. Optional: Rigid Extruded Aluminum Fence in either 18'' or 24'' lengths with sacrificial 19'' or 25'' wood face & flip stop. 1-2-3 Aluminum Block.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.