Zoro Homepage

iP65 Dial Indicator w/ Black Face, Fine Adjustment Arm, Mag Base Set

  • Mfr # 34-107-5

  • Zoro # G015797046


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-107-5
Zoro #
G015797046
UPC #
-
Country of Origin
China

Description

iP65 Dial Indicator 400-065-05 + Fine adjustment Arm + Mag base. Dial Indicator: Range: 0-1''. Graduation: 0.0005''. Reading: 0 - 50. IP65 protective rating: Coolants, grit and dust proof. Fine Adjustment Arm: 12'' reach. Fine adjustment knob. Accepts indicators with 3/8'' / 8mm stems, lug backs, and dovetails. Magnetic Base: V-Groove base allows mounting on cylindrical surfaces. On/Off switch. Magnetic pull: 176 lbs. Base size: 2-1/2'' L x 2'' W x 2-1/8'' H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.