Shop IGAGING
Create Account
iP65 Heavy Duty Carbon Fiber Digital Caliper, 5.4in Jaw Length, 24in/600 mm Range
- Mfr # 100-765-24
- Zoro # G015797039
product price:Â
$
679.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-765-24
- Zoro #
- G015797039
- UPC #
- -
- Country of Origin
- China
Description
iP65 protective rating: Coolants, grit and dust proof. With Nib Style Jaws. Resolution: 0.0005''/0.01 mm. Inch/Metric conversion. High contrast LCD display. Lightweight carbon fiber frame. Rounded stainless steel jaws for accurate ID measurement. ABS/INC, DATA, IN/MM, Hold function, Preset functions. UBS data output. Battery 3V CR2032 included. Supplied in wooden case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.