Zoro Homepage

iP65 Premium Built Dial Test Indicator, 0.030", 400-065-30I

  • Mfr # 400-065-30I

  • Zoro # G503077629


product price: $77.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-065-30I
Zoro #
G503077629
UPC #
-
Country of Origin
China

Description

Range: IP65 0.030". Graduation: 0.0005". Reading: 0-15-0. Face Dia.: 1-1/4". Satin chrome finish. Universal positioning contact. 3-side standard dovetail mount. Jeweled movement. Meet or exceed Federal specifications. 5/32" & 3/8" dovetail extensions included. IP65 model available - contact point: 0.080" dia x 1/2" length.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.