Zoro Homepage

iP67 Electronic Digital Test Indicator, 0.030in/0.75mm

  • Mfr # 35-A67-T30

  • Zoro # G215797037


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-A67-T30
Zoro #
G215797037
UPC #
-
Country of Origin
China

Description

The iGaging IP67 0.30'' Range Test Indicator, incorporates the features of a Dial Test Indicator, enhanced by a 360 Degree Large LCD Display with an Analog Scale showing travel movement and direction with a indicator icon. This feature enables you to accurately make adjustments and see measurements when being used in hard to read locations. It reads in both English and Metric, and has a IP67 Rating for the Shop Environment. iP67 protective rating: Water and coolant proof. Inch/Metric conversion. Analog display for movement and travel direction with indicator icon. 3/8'' & 5/32'' dovetail stems included. 360 degree digital rotation. Large LCD digital display. Auto shut-off. Micro USB data output port Cable for charging or data output option included. Power: 3V CR2032 battery included/Micro USB charging. Inspection certificate with graphic chart included. Supplied in protective case. Range: 0 - 0.030'' / 0.75 mm. Resolution: 0.00005'' / 0.001 mm. Accuracy: 0.0001'' / 0.01 mm. Works with the iGaging Micro USB Data Output Kit - 35-630-USB.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.