Shop PREFERRED NATION

P7452.BLACK Bottle Limo; Black

  • Mfr # P7452.BLACK
  • Zoro # G303881006

product price: 
$
97.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P7452.BLACK
Zoro #
G303881006
UPC #
44759745256
Country of Origin
China

Description

Made of 600D polyester, this unique wheeled case features 12 separate sections, 6 permanent and 6 detachable, allowing it to securely hold bottles in place. The 6 detachable sections are designed to accommodate bottles of various sizes or to be used as a regular cooler. Completely foam padded around the case & sections. Other features include a front organizer to hold a phone, calculator, cards pens, and incidentals, and dual side pockets for catalogs and memo pads. The soft-grip handle,locking pull-up handle and skate wheels make this convenient case pleasure to pull. The perfect piece of a beverage representative!

Features
  • The unique rolling sleeve features 12 separate sections, 6 permanent and 6 detachable, allowing bottles to be securely held in place
  • The soft grip handle, locking handle, and rollerblade wheels make this comfortable cover a pleasure to throw on the perfect piece of a beverage rep
Specifications
  • Color: Black
  • Dimension: 14.5" x 10" x 14"
  • Weight: 7.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.