Zoro Homepage

Active Cooler, Blue, 20 qt

  • Mfr # 00050727

  • Zoro # G115246284


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Lid Color
Gray
Body Color
Blue
Product Type
Standard Chest Cooler
Cooler Capacity - Maximum
20 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00050727
Zoro #
G115246284
UPC #
034223329891
Country of Origin
China

Dimensions

Outside Width
12 7/8 in
Outside Length
19 3/4 in
Outside Height
16 5/8 in

Details

Material
Plastic
Lid Color
Gray
Body Color
Blue
Item
Active Cooler
Product Type
Standard Chest Cooler
Cooler Capacity - Maximum
20 qt
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Number of Cans
28
Locking Mechanism
Snap Latch
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Not Included
Power Source
Electric
Current
.85 Ah/h
Nameplate Voltage
100-240V AC, 12/24V DC

Description

Active Cooler, Body Color Blue, Lid Color Gray, Number of Cans 28

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.