Active Cooler, Blue, 41 qt
Mfr # 00050731
Zoro # G415246298
product price: $620.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Product Type
Standard Chest Cooler
Body Color
Blue
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Lid Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00050731
Zoro #
G415246298
UPC #
034223506308
Country of Origin
China
Dimensions
Outside Width
14 3/4 in
Outside Height
18 1/8 in
Outside Length
24 1/4 in
Details
Material
Plastic
Item
Active Cooler
Product Type
Standard Chest Cooler
Body Color
Blue
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Lid Color
Gray
Number of Cans
60
Cooler Capacity - Maximum
41 qt
Current
.93 Ah/h
Nameplate Voltage
100-240V AC, 12/24V DC
Includes Wheels
Wheels Not Included
Locking Mechanism
Snap Latch
Includes Drain Plug
Drain Plug Not Included
Power Source
Electric
Description
Active Cooler, Body Color Blue, Lid Color Gray, Number of Cans 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.