Zoro Homepage

Active Cooler, Blue, 62 qt

  • Mfr # 00050733

  • Zoro # G515246310


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Product Type
Standard Chest Cooler
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Lid Color
Gray
Cooler Capacity - Maximum
62 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00050733
Zoro #
G515246310
UPC #
034223506315
Country of Origin
China

Dimensions

Outside Length
28 3/8 in
Outside Height
18 1/2 in
Outside Width
17 3/8 in

Details

Material
Plastic
Product Type
Standard Chest Cooler
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Lid Color
Gray
Cooler Capacity - Maximum
62 qt
Number of Cans
85
Item
Active Cooler
Body Color
Blue
Locking Mechanism
Snap Latch
Includes Drain Plug
Drain Plug Not Included
Power Source
Electric
Includes Wheels
Wheels Not Included
Nameplate Voltage
100-240V AC, 12/24V DC
Current
1.05 Ah/h

Description

Active Cooler, Body Color Blue, Lid Color Gray, Number of Cans 89

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.