Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Cooler, Blue, 83 qt

  • Mfr # 00050735

  • Zoro # G915246378


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Number of Cans
121
Lid Color
Gray
Body Color
Blue
Cooler Capacity - Maximum
83 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00050735
Zoro #
G915246378
UPC #
034223507350
Country of Origin
China

Dimensions

Outside Height
19 1/2 in
Outside Width
17 5/8 in
Outside Length
34 3/8 in

Details

Material
Plastic
Number of Cans
121
Lid Color
Gray
Body Color
Blue
Item
Active Cooler
Cooler Capacity - Maximum
83 qt
Features
3 Stage Battery Protection, AC/DC Plugs Included, Adjustable Temperature, Cool or Freeze, Energy Efficient Compressor, No Ice Needed
Product Type
Standard Chest Cooler
Power Source
Electric
Locking Mechanism
Snap Latch
Includes Drain Plug
Drain Plug Not Included
Includes Wheels
Wheels Not Included
Nameplate Voltage
100-240V AC, 12/24V DC
Current
3.10 Ah/h

Description

Active Cooler, Body Color Blue, Lid Color Gray, Number of Cans 121

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.