Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00041814
Zoro #
G9476731
UPC #
034223418144
Country of Origin
United States
Dimensions
Exterior Length
7-1/4"
Exterior Height
13-5/8"
Exterior Dia.
7 5/8 in
Exterior Width
7-41/64"
Details
Capacity
1 gal.
Material
Polyurethane
With Wheels
No
Cooler Design
Liquid Storage and Dispensing
Body Color
Yellow
Cooler Body Type
Beverage Jug
Insulation
Polypropylene, Polyethylene
Features
Lid Color
Red
Primary Material
Plastic
Item
Beverage Jug
Cooler Capacity
1.0 gal.
Ice Retention
Up to 2 days
Description
Beverage Jug, Beverage Jug, With Wheels No, 1.0 gal, Exterior Height 13 5/8 in, Exterior Dia. 7 5/8 in, Plastic, Ice Retention Up to 2 days, Body Color Yellow, Lid Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.