Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41224
Zoro #
G5938602
UPC #
034223412241
Country of Origin
Unknown
Dimensions
Exterior Length
10.22"
Exterior Dia.
9 3/4 in
Exterior Height
13.79"
Exterior Width
9.47"
Details
Capacity
8 qt.
Material
HDPE
With Wheels
Yes
Cooler Body Type
Beverage Dispenser
Lid Color
White
Features
Swing-Up Handle Lets You Carry and Pour with Ease, Wide-Mouth Opening for Convenient Filling and Cleaning, Lid Vent Draws Air to Help Liquids Flow Freely Through Spigot, Push-Button Spigot Is Recessed and Angled Spigot for Easy, Leak-Free Dispensing
Body Color
Majestic Blue
Item
Beverage Cooler
Primary Material
Plastic
Insulation
Ultratherm
Cooler Capacity
2.0 gal.
Ice Retention
Up to 1 day
Cooler Design
Liquid Storage and Dispensing
Description
Beverage Cooler, Beverage Dispenser, With Wheels No, 2.0 gal, Exterior Length 10 in, Exterior Width White, Exterior Height 13.78, Exterior Dia. 9 3/4 in, Plastic, Body Color Majestic Blue, Lid Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.