Shop IGLOO

3 gal Beverage Cooler/Dispenser, 13-1/2 in Dia, Up to 1 Day Ice Retention, Red/Yellow

  • Mfr # 431

  • Zoro # G1713643


product price: 
$
42.49
/ea

Key Features

Capacity
3 gal.
Material
Plastic
With Wheels
No
Cooler Body Type
Beverage Dispenser
Primary Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
431
Zoro #
G1713643
UPC #
034223004316
Country of Origin
United States

Dimensions

Exterior Height
14 in
Exterior Dia.
13 1/2 in
Exterior Width
13-3/4"
Exterior Length
13-1/2"
Height
14.1"
Width
13.8"
Overall Height
14 in
Overall Diameter
13 1/2 in

Details

Capacity
3 gal.
Material
Plastic
With Wheels
No
Item
Beverage Dispenser Cooler
Cooler Body Type
Beverage Dispenser
Primary Material
Plastic
Insulation
Insulated
Ice Retention
Up to 1 day
Lid Color
Red
Cooler Design
Liquid Storage and Dispensing
Cooler Capacity
3 gal
Body Color
Yellow
Features
Spigot, Swing Up Handle
Soft/Hard
Soft
Product Type
Standard Beverage Dispensing Cooler
Capacity - Maximum
3 gal
Cold Retention - Maximum
1 day

Description

Beverage Dispenser, Capacity 3 gal., Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.