Marine Cooler
- Mfr # 50925
- Zoro # G323516728
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Cold Retention - Maximum
1 wk
Cooler Capacity - Maximum
150 qt
Lid Color
White
Inside Height
17 1/8 in
Includes Drain Plug
Drain Plug Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50925
- Zoro #
- G323516728
- UPC #
- 034223509255
- Country of Origin
- United States
Dimensions
- Inside Height
- 17 1/8 in
- Outside Width
- 18 13/16 in
- Outside Length
- 39 1/16 in
- Inside Length
- 36 in
- Inside Width
- 13 3/8 in
- Outside Height
- 20 11/16 in
Details
- Cold Retention - Maximum
- 1 wk
- Cooler Capacity - Maximum
- 150 qt
- Lid Color
- White
- Includes Drain Plug
- Drain Plug Included
- Body Color
- White
- Product Type
- Marine Chest Cooler
- Item
- Marine Cooler
- Material
- Plastic
- Includes Wheels
- Wheels Not Included
- Shell Material
- Plastic
Description
Marine Cooler, Body Color White, Lid Color White, Number of Cans 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.