Beverage Cooler, 5 gal., Green
Mfr # 42051
Zoro # G3355064
product price: $63.95
/eaKey Features
Capacity
5 gal.
Material
Plastic
With Wheels
No
Insulation
Ultratherm(R)
Type
Beverage Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42051
Zoro #
G3355064
UPC #
034223420512
Country of Origin
United States
Dimensions
Exterior Height
20 5/16 in
Exterior Dia.
13 in
Overall Height
20 3/8 in
Overall Diameter
13 in
Details
Capacity
5 gal.
Material
Plastic
With Wheels
No
Insulation
Ultratherm(R)
Type
Beverage Cooler
Cooler Design
Liquid Storage and Dispensing
Item
Beverage Dispenser Cooler
Primary Material
Plastic
Cooler Body Type
Beverage Dispenser
Cooler Capacity
5 gal
Ice Retention
Up to 1 day
Body Color
Green
Lid Color
Green
Features
Stain and Odor Resistant Liner
Product Type
Standard Beverage Dispensing Cooler
Includes
Cup Dispenser Bracket
Cold Retention - Maximum
1 day
Capacity - Maximum
5 gal
Description
Beverage Dispenser, Capacity 5 gal., Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.