Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Cooler, 120 qt, 17-7/10"H, 17-19/50"W

  • Mfr # 50199

  • Zoro # G201991968


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
With Wheels
No
Ice Retention
Up to 5 days
Cooler Capacity
120 qt
Cooler Body Type
Chest Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50199
Zoro #
G201991968
UPC #
034223501990
Country of Origin
United States

Dimensions

Exterior Height
17 11/16 in
Exterior Width
17 3/8 in
Exterior Length
38 1/4 in
Inside Length
33 7/8 in
Inside Width
13 7/16 in
Outside Height
17 11/16 in
Outside Width
17 3/8 in
Outside Length
38 1/4 in
Inside Height
14 3/4 in

Details

Material
Plastic
With Wheels
No
Ice Retention
Up to 5 days
Cooler Capacity
120 qt
Cooler Body Type
Chest Cooler
Primary Material
Plastic
Number of Cans
188
Item
Chest Cooler
Features
Hard Plastic Handles
Body Color
Gray
Lid Color
Gray
Product Type
Heat-Stress Messaging Chest Cooler
Cold Retention - Maximum
5 day
Cooler Capacity - Maximum
120 qt
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Included

Description

Chest Cooler, Chest Cooler, With Wheels No, 120 qt, Exterior Length 38 1/4 in, Exterior Width 17 3/8 in, Exterior Height 17 11/16 in, Plastic, Ice Retention Up to 5 days, Body Color Gray, Lid Color Gray, Number of Cans 188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.