Chest Cooler, Gray, 25 qt
Mfr # 00050182
Zoro # G914868083
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Lid Color
Black
Includes
Easy-Grip Cap
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Insulated, Lockable Lid, Oversized Hinges, Threaded Drain Plug, UV Inhibitors
Body Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00050182
Zoro #
G914868083
UPC #
034223501822
Country of Origin
United States
Dimensions
Outside Length
20 1/2 in
Outside Height
16 3/4 in
Outside Width
14 1/4 in
Details
Material
Plastic
Lid Color
Black
Item
Chest Cooler
Includes
Easy-Grip Cap
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Insulated, Lockable Lid, Oversized Hinges, Threaded Drain Plug, UV Inhibitors
Body Color
Gray
Number of Cans
25
Includes Drain Plug
Drain Plug Included
Cooler Capacity - Maximum
25 qt
Product Type
Heavy-Duty Chest Cooler
Locking Mechanism
Hook Latch
Includes Wheels
Wheels Not Included
Description
Chest Cooler, Body Color Gray, Lid Color Black, Number of Cans 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.