Chest Cooler, White, 25 qt
Mfr # 00050214
Zoro # G414868095
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Number of Cans
25
Lid Color
Black
Body Color
White
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Insulated, Lockable Lid, Oversized Hinges, Threaded Drain Plug, UV Inhibitors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00050214
Zoro #
G414868095
UPC #
034223502140
Country of Origin
United States
Dimensions
Outside Length
20 1/2 in
Outside Height
16 3/4 in
Outside Width
14 1/4 in
Details
Material
Plastic
Number of Cans
25
Lid Color
Black
Body Color
White
Features
Bottle Opener, Cool Riser Technology, Cup Holders, Insulated, Lockable Lid, Oversized Hinges, Threaded Drain Plug, UV Inhibitors
Includes
Easy-Grip Cap
Item
Chest Cooler
Cooler Capacity - Maximum
25 qt
Locking Mechanism
Hook Latch
Includes Drain Plug
Drain Plug Included
Product Type
Heavy-Duty Chest Cooler
Includes Wheels
Wheels Not Included
Description
Chest Cooler, Body Color White, Lid Color Black, Number of Cans 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.